Beli tires and wheels di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BluePoint Spanner Wr
    Mulai

    Rp1.099.900

    BluePoint Spanner Wr
    Deskripsi:
    - Adjustable three stud design for GM R-4 compressors- Also has applications on some GM, Warner, Pitts, and Ogura clutches Categorie: Workshop Tools Airconditioning Services/Wheels & Tires.
  2. Meguiar's Hot Rims Almunium Wheel Cleaner
    Mulai

    Rp269.900

    Meguiar's Hot Rims Almunium Wheel Cleaner
    Deskripsi:
    Hot Rims Aluminum Wheel Cleaner is the ultra-safe solution for cleaning uncoated aluminum. Guaranteed safe for uncoated and polished aluminum wheels as well as anodized and powder-coated wheel surfaces – it’s even safe on all brake components.• Reformulated to clean wheels and tires.• Safe for all factory, clear-coated and painted wheels.• Visually see dirt leaving the wheel & tire.
    atribut:
    • Volume: 710 ml
  3. TRUSCO Steel Pipe 2-Wheel Hand Truck (Non-Puncture Tire) (Troli Barang / Troli 2 Roda)
    52%
    Mulai

    Rp1.099.900

    TRUSCO Steel Pipe 2-Wheel Hand Truck (Non-Puncture Tire) (Troli Barang / Troli 2 Roda)
    atribut:
    • Material: Body:Steel Tray:Steel Wheels:Rubber
    • Uniform Load: 100kg
    • Specification: No Assembly Required
    • Color: Orange
  4. KS Trolley Cylinder (Troli Tabung Gas)
    Mulai

    Rp14.999.900

    KS Trolley Cylinder (Troli Tabung Gas)
    Deskripsi:
    Optimum for transporting 7,000L of oxygen container and 20kg of propane container.With two-stage upper and lower chains, you can transport the cylinder safely.The wheels are puncture-proof tires, so it can be moved easily even on bad roads, etc.Since there is a suspension bracket, it can be hanged.
    atribut:
    • Total Height x Total Width x D (mm): 1435 x 905 x 635
    • Tray (mm) L x W: 330 x 715
    • Wheel Diameter (mm): 345
Daftar Harga tires and wheels Terbaru October 2026
BluePoint Spanner WrRp1.099.900
Meguiar's Hot Rims Almunium Wheel CleanerRp269.900
TRUSCO Steel Pipe 2-Wheel Hand Truck (Non-Puncture Tire) (Troli Barang / Troli 2 Roda)Rp1.099.900
KS Trolley Cylinder (Troli Tabung Gas)Rp14.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)